Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.0900" rad

  • Zoro #: G0509477
  • Mfr #: 28743500

$572.60

  • Flute Type: Helical
  • Number of Coolant Holes: 0
  • Overall Length: 4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28743500 Specifications

  • Zoro #: G0509477
  • Mfr #: 28743500
Flute Type: Helical Number of Coolant Holes: 0
Overall Length: 4" Number of Flutes: 3
Finish - Machining: DLC End Mill Application: Finishing
Coolant Fed: Non-Coolant Through Shank Type - Machining: Straight
Finish: Uncoated Single End/Double End: Single End
Drilling Tool Configuration: Individual Milling Dia.: 1"
Item: Corner Radius End Mill Corner Radius: 0.0900"
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S) Material Applications: Aluminum
Dimension Type: Fractional Inch Milling Diameter: 1"
Neck Length: 2.2050" Shank Type: Straight
Cutting Direction - Machining: Right Hand End Mill Cutting Type: Center Cutting
End Mill Material: Carbide End Mill Style: Corner Radius
Length of Cut: 1.5230" Shank Dia.: 1"
Spiral Direction: Right Hand For Material Hardness: 0 to 35 HRC
Material Grade - Machining: C2 Micro Grain Measurement System: Fractional Inch
Cutting Direction: Right Hand Grade: Micro Grain
Material - Machining: Carbide List Number: 2874
Neck Dia.: 0.9210" Helix Angle: 30 Degrees
Series: EXOCARB AERO Primary Material Application ISO Code: N
Primary Material Application: Aluminum Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Reviews of Osg #28743500