Osg
Cor Rad End Mill, 1", Carb, 0.1200" rad
- Mfr # 21066011
- Zoro # G0510396
$394.99
/ea
Subtotal: $394.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- OSG Cor Rad End Mill, 1", Carb, 0.0600" rad 21065811
- OSG Cor Rad End Mill, 1", Carb, 0.0300" rad 21065711
- OSG Cor Rad End Mill, 1", Carb, 0.0900" rad 21065911
- OSG Corner Radius Carbide End Mills VGM6-0045
- OSG Corner Radius Carbide End Mills VGM5-1150
- OSG Corner Radius Carbide End Mills VGM6-0090
- YG-1 TOOL CO V7PlusA4FluteMultipleHelixExtendedNeckCornerRadiusPlainShankEndMill UGMF74833
- WIDIA HANITA Cutting Tool 4X4EE05000RAT WS15PE
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill E5G97810
- NACHI 3FL ALH MILL CORNER RADIUS 41000377
- WIDIA HANITA Corner Radius End Mill, WS15PE Grade 5V0E19007ET
- Osg End Mills