Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.1200" rad

  • Zoro #: G0510667
  • Mfr #: 21066511

$547.04

  • Helix Angle: Variable
  • Number of Flutes: 5
  • Corner Radius: 0.1200"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21066511 Specifications

  • Zoro #: G0510667
  • Mfr #: 21066511
Helix Angle: Variable Number of Flutes: 5
Corner Radius: 0.1200" Single End/Double End: Single End
Item: Corner Radius End Mill End Mill Application: Finishing
Grade: Micro Grain Spiral Direction: Right Hand
Overall Length: 6" End Mill Style: Corner Radius
End Mill Material: Carbide Material Grade - Machining: C2 Micro Grain
Length of Cut: 3" List Number: 2106
Shank Dia.: 1" Finish: Uncoated
Measurement System: Fractional Inch Milling Diameter: 1"
Material - Machining: Carbide Dimension Type: Fractional Inch
Shank Type - Machining: Shrink Fit Milling Dia.: 1"
Finish - Machining: EXO Cutting Direction: Right Hand
End Mill Cutting Type: Center Cutting Cutting Direction - Machining: Right Hand
Workpiece Compatibility: Stainless (M), Super Alloy (S) Drilling Tool Configuration: Individual
Primary Material Application: Titanium Primary Material Application ISO Code: S
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1 In., Corner Radius 0.1200 In., Single End, Number of Flutes 5, Length of Cut 3 In., Center Cutting End Mill Cutting Type, Overall Length 6 In., Finish Uncoated, Shank Dia. 1 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21066511