Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.1200" rad

  • Zoro #: G0508734
  • Mfr #: 28435200

$677.36

  • Grade: Micro Grain
  • Spiral Direction: Right Hand
  • End Mill Cutting Type: Center Cutting
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28435200 Specifications

  • Zoro #: G0508734
  • Mfr #: 28435200
Grade: Micro Grain Spiral Direction: Right Hand
End Mill Cutting Type: Center Cutting Cutting Direction: Right Hand
Material - Machining: Carbide Shank Dia.: 1"
Cutting Direction - Machining: Right Hand Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Length of Cut: 2.0240" Material Applications: Aluminum
Finish: Uncoated Corner Radius: 0.1200"
Single End/Double End: Single End End Mill Style: Corner Radius
Measurement System: Fractional Inch Dimension Type: Fractional Inch
Flute Type: Helical Finish - Machining: DLC
List Number: 2843 Shank Type: Straight
Shank Type - Machining: Shrink Fit Milling Dia.: 1"
Milling Diameter: 1" Coolant Fed: Non-Coolant Through
Material Grade - Machining: C2 Micro Grain Item: Corner Radius End Mill
For Material Hardness: 0 to 35 HRC Number of Coolant Holes: 0
End Mill Application: Finishing End Mill Material: Carbide
Overall Length: 4-1/2" Drilling Tool Configuration: Individual
Helix Angle: 35 Degrees Number of Flutes: 3
Series: EXOCARB AERO Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Reviews of Osg #28435200