Osg
Cor Rad End Mill, 1", Carb, 0.1200" rad
Mfr # 28632700
Zoro # G0509328
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.12 in
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 2
Explore More Products
- OSG Corner Radius End Mill, Milling 3/4" dia. 28631400
- OSG Corner Radius End Mill, 2-Flutes 8528863
- OSG Cor Rad End Mill, 1", Carb, 0.1900" rad 28632800
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" MEF-015-100-3-002K
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-015-023-002K
- GS TOOLING 3/4" Dia x 3/4" Shank 0.045" Radius 2-Flute Reg Length Corner Radius Blue Series Carbide End Mills 101164
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.5000" (1/2) 12232
- HARVEY TOOL End Mill for Plastics - 2 Flute - Corner Radius, 0.2500" (1/4), Corner Radius: 1/64" 56416
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.500 mm Cutter dia MEFM-005-600-05
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0150" (1/64), Shank Dia.: 1/8" 44715
- HARVEY TOOL End Mill for Plastics - 2 Flute - Corner Radius, 0.2500" (1/4), Overall Length: 4" 863116
- Osg End Mills