Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.1900" rad

  • Zoro #: G0509057
  • Mfr #: 28632800

$667.47

  • List Number: 2863
  • Neck Dia.: 0.9210"
  • Neck Length: 2.2050"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28632800 Specifications

  • Zoro #: G0509057
  • Mfr #: 28632800
List Number: 2863 Neck Dia.: 0.9210"
Neck Length: 2.2050" Measurement System: Fractional Inch
Finish: Uncoated Number of Flutes: 2
Overall Length: 4" End Mill Style: Corner Radius
Workpiece Compatibility: Nonferrous (N) Milling Dia.: 1"
Length of Cut: 1-1/2" End Mill Material: Carbide
Helix Angle: 25 Degrees Cutting Direction: Right Hand
End Mill Application: Finishing Dimension Type: Fractional Inch
Drilling Tool Configuration: Individual Shank Type - Machining: Shrink Fit
End Mill Cutting Type: Center Cutting Material - Machining: Carbide
Corner Radius: 0.1900" Cutting Direction - Machining: Right Hand
Material Grade - Machining: C2 Micro Grain Finish - Machining: DLC
Item: Corner Radius End Mill Shank Dia.: 1"
Single End/Double End: Single End Spiral Direction: Right Hand
Grade: Micro Grain Milling Diameter: 1"
Series: EXOCARB AERO Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Reviews of Osg #28632800