Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0150" rad

  • Zoro #: G0510037
  • Mfr #: 21063411

$196.54

  • Milling Diameter: 1/2"
  • Helix Angle: Variable
  • Corner Radius: 0.0150"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21063411 Specifications

  • Zoro #: G0510037
  • Mfr #: 21063411
Milling Diameter: 1/2" Helix Angle: Variable
Corner Radius: 0.0150" Shank Type - Machining: Shrink Fit
Workpiece Compatibility: Stainless (M), Super Alloy (S) Spiral Direction: Right Hand
Drilling Tool Configuration: Individual Material - Machining: Carbide
Measurement System: Fractional Inch Cutting Direction: Right Hand
Grade: Micro Grain Dimension Type: Fractional Inch
Material Grade - Machining: C2 Micro Grain Finish: Uncoated
End Mill Material: Carbide End Mill Application: Finishing
End Mill Cutting Type: Center Cutting Milling Dia.: 1/2"
Item: Corner Radius End Mill Finish - Machining: EXO
Number of Flutes: 5 Overall Length: 3-1/2"
List Number: 2106 End Mill Style: Corner Radius
Length of Cut: 1-5/8" Single End/Double End: Single End
Cutting Direction - Machining: Right Hand Shank Dia.: 1/2"
Primary Material Application ISO Code: S Primary Material Application: Titanium
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0150 In., Single End, Number of Flutes 5, Length of Cut 1-5/8 In., Center Cutting End Mill Cutting Type, Overall Length 3-1/2 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21063411