Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0300" rad

  • Zoro #: G0510597
  • Mfr #: 21062111

$142.55

  • Measurement System: Fractional Inch
  • Shank Dia.: 1/2"
  • Shank Type - Machining: Shrink Fit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21062111 Specifications

  • Zoro #: G0510597
  • Mfr #: 21062111
Measurement System: Fractional Inch Shank Dia.: 1/2"
Shank Type - Machining: Shrink Fit List Number: 2106
Milling Diameter: 1/2" Corner Radius: 0.0300"
End Mill Application: Finishing Item: Corner Radius End Mill
Grade: Micro Grain Dimension Type: Fractional Inch
Spiral Direction: Right Hand Length of Cut: 5/8"
End Mill Cutting Type: Center Cutting Finish - Machining: EXO
Drilling Tool Configuration: Individual Overall Length: 2-1/2"
End Mill Style: Corner Radius Finish: Uncoated
Cutting Direction - Machining: Right Hand Workpiece Compatibility: Stainless (M), Super Alloy (S)
Cutting Direction: Right Hand Number of Flutes: 5
Single End/Double End: Single End Milling Dia.: 1/2"
End Mill Material: Carbide Helix Angle: Variable
Material Grade - Machining: C2 Micro Grain Material - Machining: Carbide
Primary Material Application ISO Code: S Primary Material Application: Titanium
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0300 In., Single End, Number of Flutes 5, Length of Cut 5/8 In., Center Cutting End Mill Cutting Type, Overall Length 2-1/2 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21062111