Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0300" rad

  • Zoro #: G0510852
  • Mfr #: 21063511

$196.54

  • Helix Angle: Variable
  • Drilling Tool Configuration: Individual
  • Milling Diameter: 1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21063511 Specifications

  • Zoro #: G0510852
  • Mfr #: 21063511
Helix Angle: Variable Drilling Tool Configuration: Individual
Milling Diameter: 1/2" Finish - Machining: EXO
Cutting Direction: Right Hand Spiral Direction: Right Hand
End Mill Cutting Type: Center Cutting Number of Flutes: 5
Overall Length: 3-1/2" Milling Dia.: 1/2"
Length of Cut: 1-5/8" Finish: Uncoated
Single End/Double End: Single End Material - Machining: Carbide
End Mill Application: Finishing List Number: 2106
Corner Radius: 0.0300" Shank Dia.: 1/2"
Grade: Micro Grain Workpiece Compatibility: Stainless (M), Super Alloy (S)
Material Grade - Machining: C2 Micro Grain End Mill Style: Corner Radius
Item: Corner Radius End Mill Dimension Type: Fractional Inch
Shank Type - Machining: Shrink Fit End Mill Material: Carbide
Cutting Direction - Machining: Right Hand Measurement System: Fractional Inch
Primary Material Application: Titanium Primary Material Application ISO Code: S
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0300 In., Single End, Number of Flutes 5, Length of Cut 1-5/8 In., Center Cutting End Mill Cutting Type, Overall Length 3-1/2 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21063511