Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0600" rad

  • Zoro #: G0510956
  • Mfr #: 21062211

$142.55

  • End Mill Application: Finishing
  • Item: Corner Radius End Mill
  • End Mill Material: Carbide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21062211 Specifications

  • Zoro #: G0510956
  • Mfr #: 21062211
End Mill Application: Finishing Item: Corner Radius End Mill
End Mill Material: Carbide Shank Dia.: 1/2"
Spiral Direction: Right Hand Dimension Type: Fractional Inch
Overall Length: 2-1/2" Grade: Micro Grain
Cutting Direction: Right Hand Measurement System: Fractional Inch
Drilling Tool Configuration: Individual End Mill Style: Corner Radius
Finish - Machining: EXO Number of Flutes: 5
List Number: 2106 Material - Machining: Carbide
Single End/Double End: Single End Workpiece Compatibility: Stainless (M), Super Alloy (S)
Milling Dia.: 1/2" Milling Diameter: 1/2"
End Mill Cutting Type: Center Cutting Cutting Direction - Machining: Right Hand
Finish: Uncoated Helix Angle: Variable
Shank Type - Machining: Shrink Fit Length of Cut: 5/8"
Corner Radius: 0.0600" Material Grade - Machining: C2 Micro Grain
Primary Material Application: Titanium Primary Material Application ISO Code: S
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0600 In., Single End, Number of Flutes 5, Length of Cut 5/8 In., Center Cutting End Mill Cutting Type, Overall Length 2-1/2 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21062211