Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0600" rad

  • Zoro #: G0508628
  • Mfr #: 21062611

$145.65

  • Overall Length: 3"
  • Material - Machining: Carbide
  • End Mill Cutting Type: Center Cutting
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21062611 Specifications

  • Zoro #: G0508628
  • Mfr #: 21062611
Overall Length: 3" Material - Machining: Carbide
End Mill Cutting Type: Center Cutting Drilling Tool Configuration: Individual
Cutting Direction - Machining: Right Hand Shank Type - Machining: Shrink Fit
End Mill Style: Corner Radius Milling Dia.: 1/2"
Spiral Direction: Right Hand Cutting Direction: Right Hand
Material Grade - Machining: C2 Micro Grain Single End/Double End: Single End
End Mill Application: Finishing Helix Angle: Variable
List Number: 2106 Finish - Machining: EXO
Shank Dia.: 1/2" Item: Corner Radius End Mill
Dimension Type: Fractional Inch Milling Diameter: 1/2"
Grade: Micro Grain Corner Radius: 0.0600"
Measurement System: Fractional Inch Finish: Uncoated
Length of Cut: 1" End Mill Material: Carbide
Number of Flutes: 5 Workpiece Compatibility: Stainless (M), Super Alloy (S)
Primary Material Application: Titanium Primary Material Application ISO Code: S
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0600 In., Single End, Number of Flutes 5, Length of Cut 1 In., Center Cutting End Mill Cutting Type, Overall Length 3 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21062611