Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0600" rad

  • Zoro #: G0508856
  • Mfr #: 28430550

$224.42

  • End Mill Style: Corner Radius
  • Number of Flutes: 3
  • End Mill Application: Finishing
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28430550 Specifications

  • Zoro #: G0508856
  • Mfr #: 28430550
End Mill Style: Corner Radius Number of Flutes: 3
End Mill Application: Finishing For Material Hardness: 0 to 35 HRC
Length of Cut: 2.0240" Milling Diameter: 1/2"
Item: Corner Radius End Mill Cutting Direction: Right Hand
Corner Radius: 0.0600" List Number: 2843
Single End/Double End: Single End Material - Machining: Carbide
End Mill Cutting Type: Center Cutting Coolant Fed: Non-Coolant Through
Material Grade - Machining: C2 Micro Grain Dimension Type: Fractional Inch
Helix Angle: 35 Degrees Grade: Micro Grain
Cutting Direction - Machining: Right Hand Shank Dia.: 1/2"
Number of Coolant Holes: 0 Overall Length: 4-1/2"
End Mill Material: Carbide Shank Type: Straight
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S) Flute Type: Helical
Finish - Machining: DLC Shank Type - Machining: Shrink Fit
Measurement System: Fractional Inch Milling Dia.: 1/2"
Drilling Tool Configuration: Individual Material Applications: Aluminum
Spiral Direction: Right Hand Finish: Uncoated
Series: EXOCARB AERO Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2843, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0600 In., Single End, Number of Flutes 3, Length of Cut 2.0240 In., Center Cutting End Mill Cutting Type, Overall Length 4-1/2 In., Finish Uncoated, Straight Shank Type, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 35 Degrees , End Mill Application Finishing

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #28430550