Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0600" rad

  • Zoro #: G0510432
  • Mfr #: 28630100
$162.20
  • Cutting Direction: Right Hand
  • Neck Length: 2.2050"
  • Milling Dia.: 1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28630100 Specifications

  • Zoro #: G0510432
  • Mfr #: 28630100
Cutting Direction: Right Hand Neck Length: 2.2050"
Milling Dia.: 1/2" Shank Dia.: 1/2"
Grade: Micro Grain Finish: Uncoated
Milling Diameter: 1/2" Single End/Double End: Single End
Spiral Direction: Right Hand Shank Type - Machining: Shrink Fit
Finish - Machining: DLC Helix Angle: 25 Degrees
Neck Dia.: 0.4610" End Mill Style: Corner Radius
Material Grade - Machining: C2 Micro Grain Number of Flutes: 2
List Number: 2863 End Mill Material: Carbide
Drilling Tool Configuration: Individual End Mill Cutting Type: Center Cutting
End Mill Application: Finishing Item: Corner Radius End Mill
Workpiece Compatibility: Nonferrous (N) Cutting Direction - Machining: Right Hand
Measurement System: Fractional Inch Overall Length: 4"
Corner Radius: 0.0600" Dimension Type: Fractional Inch
Length of Cut: 3/4" Material - Machining: Carbide
Series: EXOCARB AERO Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2863, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0600 In., Single End, Number of Flutes 2, Length of Cut 3/4 In., Center Cutting End Mill Cutting Type, Overall Length 4 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 25 Degrees , Neck Dia. 0.4610 In., Neck Length 2.2050 In., End Mill Application Finishing

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #28630100