Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0600" rad

  • Zoro #: G0509827
  • Mfr #: 28730100

$169.40

  • Finish: Uncoated
  • Cutting Direction: Right Hand
  • Neck Dia.: 0.4610"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28730100 Specifications

  • Zoro #: G0509827
  • Mfr #: 28730100
Finish: Uncoated Cutting Direction: Right Hand
Neck Dia.: 0.4610" Number of Flutes: 3
Length of Cut: 3/4" Drilling Tool Configuration: Individual
Shank Type - Machining: Shrink Fit Single End/Double End: Single End
Item: Corner Radius End Mill Measurement System: Fractional Inch
Finish - Machining: DLC Material - Machining: Carbide
Helix Angle: 30 Degrees Material Grade - Machining: C2 Micro Grain
Cutting Direction - Machining: Right Hand End Mill Cutting Type: Center Cutting
Corner Radius: 0.0600" End Mill Material: Carbide
Overall Length: 4" End Mill Style: Corner Radius
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S) Milling Dia.: 1/2"
End Mill Application: Finishing Shank Type: Straight
Flute Type: Helical Milling Diameter: 1/2"
Material Applications: Aluminum Spiral Direction: Right Hand
Grade: Micro Grain Shank Dia.: 1/2"
Coolant Fed: Non-Coolant Through For Material Hardness: 0 to 35 HRC
Dimension Type: Fractional Inch Number of Coolant Holes: 0
Neck Length: 2.2050" List Number: 2873
Series: EXOCARB AERO Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2873, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0600 In., Single End, Number of Flutes 3, Length of Cut 3/4 In., Center Cutting End Mill Cutting Type, Overall Length 4 In., Finish Uncoated, Straight Shank Type, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 30 Degrees , Neck Dia. 0.4610 In., Neck Length 2.2050 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #28730100