Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0900" rad

  • Zoro #: G0511044
  • Mfr #: 21062311

$142.55

  • Milling Diameter: 1/2"
  • Grade: Micro Grain
  • Item: Corner Radius End Mill
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21062311 Specifications

  • Zoro #: G0511044
  • Mfr #: 21062311
Milling Diameter: 1/2" Grade: Micro Grain
Item: Corner Radius End Mill Single End/Double End: Single End
Dimension Type: Fractional Inch Shank Type - Machining: Shrink Fit
Length of Cut: 5/8" End Mill Application: Finishing
Spiral Direction: Right Hand Measurement System: Fractional Inch
End Mill Cutting Type: Center Cutting Drilling Tool Configuration: Individual
Shank Dia.: 1/2" Material Grade - Machining: C2 Micro Grain
End Mill Material: Carbide Finish: Uncoated
Milling Dia.: 1/2" Corner Radius: 0.0900"
Number of Flutes: 5 Helix Angle: Variable
Material - Machining: Carbide Workpiece Compatibility: Stainless (M), Super Alloy (S)
Cutting Direction - Machining: Right Hand Overall Length: 2-1/2"
List Number: 2106 Cutting Direction: Right Hand
End Mill Style: Corner Radius Finish - Machining: EXO
Primary Material Application ISO Code: S Primary Material Application: Titanium
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0900 In., Single End, Number of Flutes 5, Length of Cut 5/8 In., Center Cutting End Mill Cutting Type, Overall Length 2-1/2 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21062311