Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0900" rad

  • Zoro #: G0509215
  • Mfr #: 21062711
$145.65
  • Shank Type - Machining: Shrink Fit
  • Milling Diameter: 1/2"
  • Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21062711 Specifications

  • Zoro #: G0509215
  • Mfr #: 21062711
Shank Type - Machining: Shrink Fit Milling Diameter: 1/2"
Dimension Type: Fractional Inch Overall Length: 3"
End Mill Cutting Type: Center Cutting Number of Flutes: 5
Material - Machining: Carbide Helix Angle: Variable
Measurement System: Fractional Inch Cutting Direction - Machining: Right Hand
Material Grade - Machining: C2 Micro Grain Finish - Machining: EXO
Finish: Uncoated Grade: Micro Grain
Workpiece Compatibility: Stainless (M), Super Alloy (S) Drilling Tool Configuration: Individual
End Mill Application: Finishing Single End/Double End: Single End
Shank Dia.: 1/2" Spiral Direction: Right Hand
End Mill Material: Carbide Length of Cut: 1"
List Number: 2106 Milling Dia.: 1/2"
End Mill Style: Corner Radius Item: Corner Radius End Mill
Corner Radius: 0.0900" Cutting Direction: Right Hand
Primary Material Application ISO Code: S Primary Material Application: Titanium
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0900 In., Single End, Number of Flutes 5, Length of Cut 1 In., Center Cutting End Mill Cutting Type, Overall Length 3 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21062711