Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0900" rad

  • Zoro #: G0509443
  • Mfr #: 21063211

$180.66

  • Helix Angle: Variable
  • Spiral Direction: Right Hand
  • Finish - Machining: EXO
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21063211 Specifications

  • Zoro #: G0509443
  • Mfr #: 21063211
Helix Angle: Variable Spiral Direction: Right Hand
Finish - Machining: EXO Dimension Type: Fractional Inch
Milling Diameter: 1/2" End Mill Cutting Type: Center Cutting
Cutting Direction: Right Hand End Mill Style: Corner Radius
Item: Corner Radius End Mill Cutting Direction - Machining: Right Hand
Finish: Uncoated Milling Dia.: 1/2"
Material Grade - Machining: C2 Micro Grain End Mill Material: Carbide
Drilling Tool Configuration: Individual Length of Cut: 1-1/4"
Single End/Double End: Single End Shank Type - Machining: Shrink Fit
Shank Dia.: 1/2" List Number: 2106
Overall Length: 3-1/2" Material - Machining: Carbide
Corner Radius: 0.0900" End Mill Application: Finishing
Measurement System: Fractional Inch Grade: Micro Grain
Number of Flutes: 5 Workpiece Compatibility: Stainless (M), Super Alloy (S)
Primary Material Application: Titanium Primary Material Application ISO Code: S
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0900 In., Single End, Number of Flutes 5, Length of Cut 1-1/4 In., Center Cutting End Mill Cutting Type, Overall Length 3-1/2 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21063211