Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0900" rad

  • Zoro #: G0510448
  • Mfr #: 21063711

$196.54

  • Finish: Uncoated
  • Item: Corner Radius End Mill
  • Finish - Machining: EXO
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21063711 Specifications

  • Zoro #: G0510448
  • Mfr #: 21063711
Finish: Uncoated Item: Corner Radius End Mill
Finish - Machining: EXO Milling Dia.: 1/2"
Spiral Direction: Right Hand Workpiece Compatibility: Stainless (M), Super Alloy (S)
Single End/Double End: Single End Cutting Direction - Machining: Right Hand
Shank Dia.: 1/2" Overall Length: 3-1/2"
Material Grade - Machining: C2 Micro Grain Length of Cut: 1-5/8"
End Mill Material: Carbide Cutting Direction: Right Hand
End Mill Application: Finishing Helix Angle: Variable
Material - Machining: Carbide List Number: 2106
Drilling Tool Configuration: Individual Shank Type - Machining: Shrink Fit
End Mill Style: Corner Radius Measurement System: Fractional Inch
End Mill Cutting Type: Center Cutting Dimension Type: Fractional Inch
Grade: Micro Grain Corner Radius: 0.0900"
Milling Diameter: 1/2" Number of Flutes: 5
Primary Material Application: Titanium Primary Material Application ISO Code: S
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0900 In., Single End, Number of Flutes 5, Length of Cut 1-5/8 In., Center Cutting End Mill Cutting Type, Overall Length 3-1/2 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21063711