Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0900" rad

  • Zoro #: G0509958
  • Mfr #: 28430600

$224.42

  • Milling Dia.: 1/2"
  • End Mill Cutting Type: Center Cutting
  • End Mill Material: Carbide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28430600 Specifications

  • Zoro #: G0509958
  • Mfr #: 28430600
Milling Dia.: 1/2" End Mill Cutting Type: Center Cutting
End Mill Material: Carbide End Mill Style: Corner Radius
Single End/Double End: Single End Helix Angle: 35 Degrees
Coolant Fed: Non-Coolant Through Dimension Type: Fractional Inch
Drilling Tool Configuration: Individual Material Applications: Aluminum
Shank Type: Straight Finish: Uncoated
Number of Flutes: 3 Shank Type - Machining: Shrink Fit
Cutting Direction: Right Hand Shank Dia.: 1/2"
Number of Coolant Holes: 0 Material - Machining: Carbide
Corner Radius: 0.0900" List Number: 2843
For Material Hardness: 0 to 35 HRC Length of Cut: 2.0240"
Material Grade - Machining: C2 Micro Grain Item: Corner Radius End Mill
Spiral Direction: Right Hand Grade: Micro Grain
Overall Length: 4-1/2" Cutting Direction - Machining: Right Hand
End Mill Application: Finishing Measurement System: Fractional Inch
Finish - Machining: DLC Milling Diameter: 1/2"
Flute Type: Helical Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Series: EXOCARB AERO Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2843, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0900 In., Single End, Number of Flutes 3, Length of Cut 2.0240 In., Center Cutting End Mill Cutting Type, Overall Length 4-1/2 In., Finish Uncoated, Straight Shank Type, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 35 Degrees , End Mill Application Finishing

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #28430600