Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0900" rad

  • Zoro #: G0508612
  • Mfr #: 28630200

$162.20

  • End Mill Material: Carbide
  • Dimension Type: Fractional Inch
  • Cutting Direction - Machining: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28630200 Specifications

  • Zoro #: G0508612
  • Mfr #: 28630200
End Mill Material: Carbide Dimension Type: Fractional Inch
Cutting Direction - Machining: Right Hand Measurement System: Fractional Inch
List Number: 2863 Milling Dia.: 1/2"
Finish - Machining: DLC End Mill Cutting Type: Center Cutting
Helix Angle: 25 Degrees Drilling Tool Configuration: Individual
Neck Dia.: 0.4610" Number of Flutes: 2
Milling Diameter: 1/2" Item: Corner Radius End Mill
End Mill Application: Finishing Material Grade - Machining: C2 Micro Grain
End Mill Style: Corner Radius Material - Machining: Carbide
Cutting Direction: Right Hand Finish: Uncoated
Corner Radius: 0.0900" Shank Type - Machining: Shrink Fit
Workpiece Compatibility: Nonferrous (N) Spiral Direction: Right Hand
Shank Dia.: 1/2" Overall Length: 4"
Neck Length: 2.2050" Length of Cut: 3/4"
Grade: Micro Grain Single End/Double End: Single End
Series: EXOCARB AERO Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2863, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0900 In., Single End, Number of Flutes 2, Length of Cut 3/4 In., Center Cutting End Mill Cutting Type, Overall Length 4 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 25 Degrees , Neck Dia. 0.4610 In., Neck Length 2.2050 In., End Mill Application Finishing

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #28630200