Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.0900" rad

  • Zoro #: G0510834
  • Mfr #: 28730200

$169.40

  • Neck Dia.: 0.4610"
  • Shank Dia.: 1/2"
  • Number of Flutes: 3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28730200 Specifications

  • Zoro #: G0510834
  • Mfr #: 28730200
Neck Dia.: 0.4610" Shank Dia.: 1/2"
Number of Flutes: 3 Finish - Machining: DLC
List Number: 2873 Corner Radius: 0.0900"
End Mill Material: Carbide Flute Type: Helical
Coolant Fed: Non-Coolant Through Cutting Direction - Machining: Right Hand
End Mill Application: Finishing Shank Type - Machining: Shrink Fit
Material Grade - Machining: C2 Micro Grain Number of Coolant Holes: 0
Item: Corner Radius End Mill Milling Dia.: 1/2"
Measurement System: Fractional Inch Cutting Direction: Right Hand
Overall Length: 4" Neck Length: 2.2050"
Milling Diameter: 1/2" End Mill Style: Corner Radius
Dimension Type: Fractional Inch Helix Angle: 30 Degrees
Grade: Micro Grain Spiral Direction: Right Hand
Single End/Double End: Single End Length of Cut: 3/4"
Material Applications: Aluminum For Material Hardness: 0 to 35 HRC
Drilling Tool Configuration: Individual Finish: Uncoated
Shank Type: Straight Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
End Mill Cutting Type: Center Cutting Material - Machining: Carbide
Series: EXOCARB AERO Primary Material Application ISO Code: N
Primary Material Application: Aluminum Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2873, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.0900 In., Single End, Number of Flutes 3, Length of Cut 3/4 In., Center Cutting End Mill Cutting Type, Overall Length 4 In., Finish Uncoated, Straight Shank Type, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 30 Degrees , Neck Dia. 0.4610 In., Neck Length 2.2050 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #28730200