Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.1200" rad

  • Zoro #: G0509556
  • Mfr #: 21062811

$145.65

  • Helix Angle: Variable
  • Number of Flutes: 5
  • Drilling Tool Configuration: Individual
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21062811 Specifications

  • Zoro #: G0509556
  • Mfr #: 21062811
Helix Angle: Variable Number of Flutes: 5
Drilling Tool Configuration: Individual Dimension Type: Fractional Inch
Milling Diameter: 1/2" Corner Radius: 0.1200"
Spiral Direction: Right Hand End Mill Application: Finishing
Finish - Machining: EXO End Mill Material: Carbide
End Mill Cutting Type: Center Cutting Measurement System: Fractional Inch
Milling Dia.: 1/2" Length of Cut: 1"
Cutting Direction - Machining: Right Hand Shank Type - Machining: Shrink Fit
Shank Dia.: 1/2" Material - Machining: Carbide
Item: Corner Radius End Mill Grade: Micro Grain
Workpiece Compatibility: Stainless (M), Super Alloy (S) End Mill Style: Corner Radius
Single End/Double End: Single End Overall Length: 3"
Material Grade - Machining: C2 Micro Grain List Number: 2106
Finish: Uncoated Cutting Direction: Right Hand
Primary Material Application ISO Code: S Primary Material Application: Titanium
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.1200 In., Single End, Number of Flutes 5, Length of Cut 1 In., Center Cutting End Mill Cutting Type, Overall Length 3 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21062811