Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.1200" rad

  • Zoro #: G0510658
  • Mfr #: 21063811

$196.54

  • Helix Angle: Variable
  • End Mill Style: Corner Radius
  • Measurement System: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21063811 Specifications

  • Zoro #: G0510658
  • Mfr #: 21063811
Helix Angle: Variable End Mill Style: Corner Radius
Measurement System: Fractional Inch Material - Machining: Carbide
Spiral Direction: Right Hand Dimension Type: Fractional Inch
End Mill Material: Carbide Item: Corner Radius End Mill
Number of Flutes: 5 Shank Dia.: 1/2"
Overall Length: 3-1/2" Single End/Double End: Single End
End Mill Cutting Type: Center Cutting End Mill Application: Finishing
Finish: Uncoated Cutting Direction: Right Hand
Milling Diameter: 1/2" List Number: 2106
Grade: Micro Grain Material Grade - Machining: C2 Micro Grain
Milling Dia.: 1/2" Workpiece Compatibility: Stainless (M), Super Alloy (S)
Finish - Machining: EXO Length of Cut: 1-5/8"
Corner Radius: 0.1200" Shank Type - Machining: Shrink Fit
Drilling Tool Configuration: Individual Cutting Direction - Machining: Right Hand
Primary Material Application: Titanium Primary Material Application ISO Code: S
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.1200 In., Single End, Number of Flutes 5, Length of Cut 1-5/8 In., Center Cutting End Mill Cutting Type, Overall Length 3-1/2 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21063811