Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.1200" rad

  • Zoro #: G0509294
  • Mfr #: 28630400

$162.20

  • Milling Diameter: 1/2"
  • List Number: 2863
  • End Mill Material: Carbide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28630400 Specifications

  • Zoro #: G0509294
  • Mfr #: 28630400
Milling Diameter: 1/2" List Number: 2863
End Mill Material: Carbide Overall Length: 4"
End Mill Cutting Type: Center Cutting End Mill Style: Corner Radius
Grade: Micro Grain End Mill Application: Finishing
Corner Radius: 0.1200" Length of Cut: 3/4"
Drilling Tool Configuration: Individual Number of Flutes: 2
Cutting Direction - Machining: Right Hand Material - Machining: Carbide
Finish: Uncoated Neck Dia.: 0.4610"
Shank Type - Machining: Shrink Fit Helix Angle: 25 Degrees
Workpiece Compatibility: Nonferrous (N) Milling Dia.: 1/2"
Finish - Machining: DLC Dimension Type: Fractional Inch
Shank Dia.: 1/2" Cutting Direction: Right Hand
Material Grade - Machining: C2 Micro Grain Item: Corner Radius End Mill
Single End/Double End: Single End Neck Length: 2.2050"
Spiral Direction: Right Hand Measurement System: Fractional Inch
Series: EXOCARB AERO Primary Material Application ISO Code: N
Primary Material Application: Aluminum Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2863, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.1200 In., Single End, Number of Flutes 2, Length of Cut 3/4 In., Center Cutting End Mill Cutting Type, Overall Length 4 In., Finish Uncoated, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 25 Degrees , Neck Dia. 0.4610 In., Neck Length 2.2050 In., End Mill Application Finishing

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #28630400