Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.1200" rad

  • Zoro #: G0508655
  • Mfr #: 28730300

$169.40

  • Cutting Direction - Machining: Right Hand
  • Cutting Direction: Right Hand
  • Item: Corner Radius End Mill
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28730300 Specifications

  • Zoro #: G0508655
  • Mfr #: 28730300
Cutting Direction - Machining: Right Hand Cutting Direction: Right Hand
Item: Corner Radius End Mill Spiral Direction: Right Hand
Grade: Micro Grain Milling Dia.: 1/2"
Material Applications: Aluminum Material - Machining: Carbide
Drilling Tool Configuration: Individual Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Milling Diameter: 1/2" Material Grade - Machining: C2 Micro Grain
Dimension Type: Fractional Inch Helix Angle: 30 Degrees
Neck Length: 2.2050" For Material Hardness: 0 to 35 HRC
End Mill Application: Finishing Measurement System: Fractional Inch
Shank Type - Machining: Shrink Fit Flute Type: Helical
End Mill Cutting Type: Center Cutting Number of Flutes: 3
Coolant Fed: Non-Coolant Through Finish: Uncoated
Corner Radius: 0.1200" Shank Type: Straight
Single End/Double End: Single End Overall Length: 4"
Number of Coolant Holes: 0 End Mill Style: Corner Radius
Finish - Machining: DLC End Mill Material: Carbide
Length of Cut: 3/4" Shank Dia.: 1/2"
Neck Dia.: 0.4610" List Number: 2873
Series: EXOCARB AERO Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2873, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.1200 In., Single End, Number of Flutes 3, Length of Cut 3/4 In., Center Cutting End Mill Cutting Type, Overall Length 4 In., Finish Uncoated, Straight Shank Type, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 30 Degrees , Neck Dia. 0.4610 In., Neck Length 2.2050 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #28730300