Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1/2", Carb, 0.1900" rad

  • Zoro #: G0510965
  • Mfr #: 28430900

$224.42

  • Measurement System: Fractional Inch
  • Shank Type - Machining: Shrink Fit
  • End Mill Application: Finishing
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28430900 Specifications

  • Zoro #: G0510965
  • Mfr #: 28430900
Measurement System: Fractional Inch Shank Type - Machining: Shrink Fit
End Mill Application: Finishing Material Grade - Machining: C2 Micro Grain
For Material Hardness: 0 to 35 HRC Finish: Uncoated
Number of Coolant Holes: 0 Grade: Micro Grain
End Mill Cutting Type: Center Cutting Length of Cut: 2.0240"
Milling Dia.: 1/2" Shank Type: Straight
Milling Diameter: 1/2" Overall Length: 4-1/2"
Cutting Direction - Machining: Right Hand Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction: Right Hand Coolant Fed: Non-Coolant Through
Flute Type: Helical List Number: 2843
Shank Dia.: 1/2" Number of Flutes: 3
End Mill Style: Corner Radius Spiral Direction: Right Hand
End Mill Material: Carbide Material Applications: Aluminum
Corner Radius: 0.1900" Helix Angle: 35 Degrees
Single End/Double End: Single End Material - Machining: Carbide
Dimension Type: Fractional Inch Drilling Tool Configuration: Individual
Finish - Machining: DLC Item: Corner Radius End Mill
Series: EXOCARB AERO Primary Material Application ISO Code: N
Primary Material Application: Aluminum Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2843, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1/2 In., Corner Radius 0.1900 In., Single End, Number of Flutes 3, Length of Cut 2.0240 In., Center Cutting End Mill Cutting Type, Overall Length 4-1/2 In., Finish Uncoated, Straight Shank Type, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 35 Degrees , End Mill Application Finishing

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #28430900