Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Mill, Carbide, 3/4, 3 FL, Corner Radius

  • Zoro #: G0929887
  • Mfr #: 20425800
$208.75
  • Corner Radius: 0.0600 in
  • Stainless (M) Compatibility: No
  • Finish: Bright (Uncoated)
See full product details
This item ships free.

Osg #20425800 Specifications

  • Zoro #: G0929887
  • Mfr #: 20425800
Corner Radius: 0.0600 in Stainless (M) Compatibility: No
Finish: Bright (Uncoated) Super Alloy (S) Compatibility: No
Dimension Type: Fractional Inch Cutting Direction: Right Hand
Overall Length: 4 in Single End/Double End: Single End
Hardened (H) Compatibility: No End Mill Material: Carbide
List Number: 2042 Helix Angle: 45 Degrees
Milling Dia.: 3/4 in Milling Diameter: 3/4"
Number of Flutes: 3 Shank Dia.: 3/4 in
End Mill Application: Finishing Non Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: No Item: Corner Radius End Mill
Steel (P) Compatibility: No End Mill Cutting Type: Center Cutting
Length of Cut: 1 5/8 in Grade: High Performance
End Mill Style: Corner Radius Series:
Finish - Machining: Bright (Uncoated) Drilling Tool Configuration: Individual
Shank Type - Machining: Shrink Fit Measurement System: Fractional Inch
Material - Machining: Carbide Cutting Direction - Machining: Right Hand
Material Grade - Machining: High Performance Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Shrink Fit, Fractional Inch, 0.0600 in, 1 5/8 in, 4 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #20425800