Osg
Corner Radius Carbide End Mills
- Zoro #: G601074773
- Mfr #: VGM5-0222
Hover or click to zoom Tap to zoom
Key Features
- Number of Flutes: 5
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 3/4 in
- Helix Angle: 40 Degrees
- Length of Cut: 1 1/2 in
- Overall Length: 4 in
- Milling Dia.: 3/4 in
$198.39
Subtotal: $198.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Osg
- MFR #VGM5-0222
- Zoro #G601074773
- Country of OriginUnited States
- Category Corner Radius End Mills
Dimensions
Length of Cut | 1 1/2 in |
Overall Length | 4 in |
Details
Corner Radius | 0.120 in |
Number of Flutes | 5 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Shank Dia. | 3/4 in |
Helix Angle | 40 Degrees |
Milling Dia. | 3/4 in |
List Number | VGM5 |
End Mill Application | Finishing |
End Mill Style | Corner Radius |
Item | Corner Radius Carbide End Mills |
Drilling Tool Configuration | Individual |
Shank Type - Machining | Shrink Fit |
Coolant Fed | Non-Coolant Through |
Material Applications | Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel |
Secondary Material Application ISO Code | H |
Material Grade - Machining | High Performance |
Number of Coolant Holes | 0 |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Series | VGM |
Secondary Material Application | Hardened Steels: 35-45 HRC |
Description
Corner Radius Carbide End Mills, 3/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.12 in, 1 1/2 in, 4 in
Reviews of Osg #VGM5-0222
Explore more
- OSG Corner Radius Carbide End Mills VGM5-0218
- OSG Corner Radius Carbide End Mills VGM5-0221
- OSG Corner Radius Carbide End Mills VGM5-0224
- OSG Corner Radius Carbide End Mills VGM7-0006
- OSG Corner Radius Carbide End Mills VGM5-0066
- OSG Corner Radius End Mill, 5-Flutes 8555404
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Corner Radius Alu-Power 28584-030
- YG-1 TOOL CO 2FluteSeStubCutCornerRadiusExtendedNeckX5070PowerCarbideEndMill G8A36005
- YG-1 TOOL CO 4G Mill 4 Flute Corner Radius With Neck End Mill GMF21970
- FREUD Radius Round Nose Bit, 1/8 18-104
- YG-1 TOOL CO 4G Mill 2 Flute 30 Degree Helix Corner Radius With Neck End Mill GMF19950
- Osg Corner Radius End Mills