Osg
Corner Radius Carbide End Mills
- Zoro #: G101075553
- Mfr #: VGM6-0081
Hover or click to zoom Tap to zoom
Key Features
- Number of Flutes: 6
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 1/2 In
- List Number: VGM6
- Overall Length: 4 in
- Helix Angle: 37 Degrees
- Milling Dia.: 1/2 in
$106.08
Subtotal: $106.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- OSG Corner Radius Carbide End Mills VGM6-0084
- OSG Corner Radius Carbide End Mills VGM6-0080
- OSG Corner Radius Carbide End Mills VGM6-0083
- OSG Corner Radius End Mill, Milling 5/8" dia. 21064111
- OSG Corner Radius End Mill, Overall 90.00mm L, List Number: 4572 48106467
- OSG Corner Radius Carbide End Mills VGM5-1026
- OSG Cor Rad End Mill, 1/2", Carb, 0.0900" rad 21063711
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute 959640-C3
- YG-1 TOOL CO V7PlusA4FluteMultipleHelixCornerRadiusExtendedNeckPlainShankEndMill UGMF74906
- YG-1 TOOL CO 4G Mill 4 Flute Corner Radius With Neck End Mill GMF21924
- WIDIA HANITA Corner Radius End Mill, WS15PE Grade 5V4E07002AT
- Osg End Mills