Osg
Corner Radius Carbide End Mills
- Zoro #: G901248843
- Mfr #: VGM6-0127
Hover or click to zoom Tap to zoom
Key Features
- Number of Flutes: 6
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Shank Dia.: 3/4 in
- Milling Dia.: 3/4 in
- Helix Angle: 37 Degrees
- Overall Length: 3 in
- End Mill Style: Corner Radius
$218.99
Subtotal: $218.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- OSG Corner Radius Carbide End Mills VGM6-0133
- OSG Corner Radius Carbide End Mills VGM6-0129
- OSG Corner Radius Carbide End Mills VGM6-0130
- OSG Corner Radius Carbide End Mills VGM7-0050
- OSG Corner Radius Carbide End Mills VGM6-0064
- OSG Corner Radius End Mill, Overall 55.00mm L, Neck Dia.: 2.70mm 48106433
- WIDIA HANITA Cor Rad End Mill, 12.00mm, Carb, 1.50mm rad 57N8120R5TK
- PROTOTYP Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder MC187-10.0A6B200-WB10TG
- HARVEY TOOL End Mill for High Temp Alloys - Corner Radius 795531-C6
- OSG Corner Radius Carbide End Mills VGM6-0081
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. HGW70500-02
- Osg End Mills