Osg

Corner Radius Carbide End Mills

Hover or click to zoom Tap to zoom
Key Features
  • Number of Flutes: 7
  • Single End/Double End: Single End
  • End Mill Cutting Type: Non-Center Cutting
  • Shank Dia.: 3/4 in
  • Item: Corner Radius Carbide End Mills
  • End Mill Application: Finishing
  • Milling Dia.: 3/4 in
  • Length of Cut: 15/16 in
See full product details
$201.96
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents