Osg
Corner Radius End Mill, 6.00mm dia.
Mfr # 45410020
Zoro # G0618340
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 10.00mm
- Overall Length 100.00 mm
- Number of Flutes 6
- End Mill Style Corner Radius
Explore More Products
- OSG Carbide End Mill, 5/16 in dia, 1 in Cut L 640-3123
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut 415-5001
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut 415-3751
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut 20611116
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L 20555003
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut HP455-2500
- OSG Carbide End Mill, 12mm dia., 26.00mm Cut 91441311
- OSG Carbide End Mill, 3/16in dia, 9/16in Cut L 20611216
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L 20555002
- MASTERCUT TOOL 1/2x2x1/2x4 4FL Square Long Endmill, PowerA 206-252-1
- YG-1 TOOL CO X-Power Pro 4Fl H-30 Long End Mill GM207032
- Osg Carbide End Mills