CR End Mill, 0.060" CR, 3/4" Dia, Carbide

OSG| Zoro #: G2361247| Mfr #: 20225800

$186.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Bright
Item: Corner Radius End Mill
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2361247 Mfr #: 20225800
Finish: BrightItem: Corner Radius End Mill
Number of Flutes: 2Grade: High Performance
Overall Length: 4"Shank Dia.: 3/4"
List Number: 2022Cutting Direction: Right Hand
Length of Cut: 1-5/8"Corner Radius: 0.060"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Steel (P) Compatibility: NoStainless (M) Compatibility: No
Cast Iron (K) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Single End/Double End: Single EndMilling Dia.: 3/4"
End Mill Style: Corner RadiusEnd Mill Application: Finishing
End Mill Material: CarbideEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 2, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 1 5/8 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, Radius 0.06 In, For Copper And Aluminum Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews