End Mill, Carbide, WXS, 7mm, 4FL, Corner Rad

OSG| Zoro #: G1356555| Mfr #: 457007011

$119.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 4570
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356555 Mfr #: 457007011
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 4570Milling Dia.: 7.00mm
Dimension Type: MetricSuper Alloy (S) Compatibility: No
Corner Radius: 1.50mmItem: Corner Radius End Mill
Non Ferrous (N) Compatibility: NoNumber of Flutes: 4
End Mill Material: CarbideHardened (H) Compatibility: Yes
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Grade: High PerformanceSteel (P) Compatibility: Yes
Overall Length: 90.00mmFinish: WXS
Cast Iron (K) Compatibility: YesLength of Cut: 3.00mm
Cutting Direction: Right HandEnd Mill Style: Corner Radius
Single End/Double End: Single EndShank Dia.: 6.00mm
Country of Origin (subject to change): Japan

Description

End Mill, Stub Cut, High Performance, Number of Flutes 4, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, WXS(R) Finish, Dia 7.0 mm, Shank Dia 6 mm, Length of Cut 3.0 mm, Overall Length 90 mm, Rhc 30 Deg, Rhh 30 Deg, Radius 1.50 In, For Alloy, Carbon And Tool Steel, Cast Iron And Steel Hardened Up To 60 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews