THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

CR End Mill, 2.00mm CR, 8.00mm Dia, Carbide

OSG| Zoro #: G2390893| Mfr #: 457008011

$130.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: WXS
Item: Corner Radius End Mill
Number of Flutes: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390893 Mfr #: 457008011
Finish: WXSItem: Corner Radius End Mill
Number of Flutes: 4Grade: High Performance
Overall Length: 100.00mmShank Dia.: 8.00mm
List Number: 4570Cutting Direction: Right Hand
Length of Cut: 3.50mmCorner Radius: 2.00mm
Helix Angle: 30 DegreesNeck Length: 16.00mm
Neck Dia.: 7.20mmDimension Type: Metric
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: Yes
Single End/Double End: Single EndMilling Dia.: 8.00mm
End Mill Style: Corner RadiusEnd Mill Application: Finishing
End Mill Material: CarbideEnd Mill Cutting Type: Center
Country of Origin (subject to change): Japan

Description

End Mill, Stub Cut, High Performance, Number of Flutes 4, Single End, Corner Radius End Style, Center Cutting Type, Right Hand Cut, Carbide, WXS(R) Finish, Dia 8.0 mm, Shank Dia 8 mm, Length of Cut 3.5 mm, Overall Length 100 mm, Neck Dia 7.20 mm, Neck Length 16.0 mm, Rhc 30 Deg, Rhh 30 Deg, Radius 2.00 In, For Alloy, Carbon And Tool Steel, Cast Iron And Steel Hardened Up To 60 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews