Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Die Item, #2-64 Die Thread, 5/8" W

  • Zoro #: G0599757
  • Mfr #: 2723500
$33.44
  • Die Material: High Speed Steel
  • Thread Type: UNF
  • Die Shape: Round
See full product details
Orders over $75 ship free.

Osg #2723500 Specifications

  • Zoro #: G0599757
  • Mfr #: 2723500
Die Material: High Speed Steel Thread Type: UNF
Die Shape: Round Die Thickness: 1/4 in
Application: Hand Threading Thread Direction: Right Hand
Die Thread Size: #2-64 Item: Round Threading Die
Overall Width: 5/8" Primary Material Application: Aluminum, Cast Iron, Steel
Thread Size: #2-64 Threads per Inch: 64
Die Type: Solid Thread Standard: UNF
Finish - Machining: Bright (Uncoated) Outside Dia.: 5/8 in
Primary Material Application ISO Code: K, N, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Round Threading Die, Round, Thread Size #2-64, UNF, Solid, Outside Dia. 5/8 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Reviews of Osg #2723500