Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Die Item, #5-40 Die Thread, 5/8" W

  • Zoro #: G0599851
  • Mfr #: 2724200
$28.97
  • Application: Hand Threading
  • Item: Round Threading Die
  • Die Thread Size: #5-40
See full product details
Orders over $75 ship free.

Osg #2724200 Specifications

  • Zoro #: G0599851
  • Mfr #: 2724200
Application: Hand Threading Item: Round Threading Die
Die Thread Size: #5-40 Die Shape: Round
Die Material: High Speed Steel Die Thickness: 1/4 in
Thread Direction: Right Hand Thread Type: UNC
Overall Width: 5/8" Thread Standard: UNC
Finish - Machining: Bright (Uncoated) Thread Size: #5-40
Primary Material Application ISO Code: K, N, P Outside Dia.: 5/8 in
Primary Material Application: Aluminum, Cast Iron, Steel Die Type: Solid
Threads per Inch: 40 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Round Threading Die, Round, Thread Size #5-40, UNC, Solid, Outside Dia. 5/8 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Reviews of Osg #2724200