End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End

OSG| Zoro #: G1672657| Mfr #: 4913300

$252.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1-1/4"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672657 Mfr #: 4913300
Shank Dia.: 1-1/4"Grade: General Purpose
End Mill Style: SquareSteel (P) Compatibility: Yes
Super Alloy (S) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Non-Center
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Hardened (H) Compatibility: YesSingle End/Double End: Single End
Overall Length: 4-1/2"End Mill Application: Roughing
Cutting Direction: Right HandNumber of Flutes: 6
End Mill Material: CobaltMilling Dia.: 1-1/2"
List Number: 490Non Ferrous (N) Compatibility: Yes
Length of Cut: 2"Finish: Bright
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 1/2 In, Shank Dia 1 1/4 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Good For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Steel Hardened Up To 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews