Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq

OSG| Zoro #: G1980063| Mfr #: 4562108

$243.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1-1/4"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980063 Mfr #: 4562108
Shank Dia.: 1-1/4"Grade: General Purpose
End Mill Style: SquareSteel (P) Compatibility: Yes
Super Alloy (S) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Non-Center
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Hardened (H) Compatibility: YesSingle End/Double End: Single End
Overall Length: 4-1/2"End Mill Application: Roughing
Cutting Direction: Right HandNumber of Flutes: 6
End Mill Material: CobaltMilling Dia.: 1-1/4"
List Number: 455Non Ferrous (N) Compatibility: Yes
Length of Cut: 2"Finish: Ticn
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews