End Mill, Roughing, Co, TiAlN, 1 1/4, 6 FL, Sq

OSG| Zoro #: G0360656| Mfr #: 4562111

$241.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1-1/4"
Number of Flutes: 6
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360656 Mfr #: 4562111
Shank Dia.: 1-1/4"Number of Flutes: 6
Steel (P) Compatibility: YesGrade: General Purpose
Overall Length: 4-1/2"End Mill Application: Roughing
End Mill Cutting Type: Non-CenterCutting Direction: Right Hand
Length of Cut: 2"Non Ferrous (N) Compatibility: Yes
Single End/Double End: Single EndHelix Angle: 30 Degrees
Finish: TiAlNDimension Type: Fractional Inch
Stainless (M) Compatibility: YesEnd Mill Material: Cobalt
Milling Dia.: 1-1/4"List Number: 455
Super Alloy (S) Compatibility: YesEnd Mill Style: Square
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiAlN Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews