End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End

OSG| Zoro #: G2022054| Mfr #: 4912100

$149.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 490
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022054 Mfr #: 4912100
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 490Milling Dia.: 1-1/4"
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: YesNumber of Flutes: 6
End Mill Material: CobaltHardened (H) Compatibility: Yes
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Grade: General PurposeSteel (P) Compatibility: Yes
Overall Length: 4-1/2"Finish: Bright
Cast Iron (K) Compatibility: YesLength of Cut: 2"
Cutting Direction: Right HandEnd Mill Style: Square
Single End/Double End: Single EndShank Dia.: 1-1/4"
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Good For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Steel Hardened Up To 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews