End Mill, 1-1/4" Dia, 4" Cut, Cobalt

OSG| Zoro #: G1968644| Mfr #: 4912500

$282.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 6
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1968644 Mfr #: 4912500
Finish: BrightNumber of Flutes: 6
Grade: General PurposeOverall Length: 6-1/2"
Shank Dia.: 1-1/4"List Number: 490
Cutting Direction: Right HandLength of Cut: 4"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: Yes
Single End/Double End: Single EndMilling Dia.: 1-1/4"
End Mill Style: SquareEnd Mill Application: Roughing
End Mill Material: CobaltEnd Mill Cutting Type: Non-Center
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 4 In, Overall Length 6 1/2 In, Rhc 30 Deg, Rhh 30 Deg, Good For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Steel Hardened Up To 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews