End Mill, 1" Dia, 1-1/2" Cut, Cobalt

OSG| Zoro #: G2401716| Mfr #: 5202700

$67.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 2
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401716 Mfr #: 5202700
Finish: BrightNumber of Flutes: 2
Grade: General PurposeOverall Length: 3-5/8"
Shank Dia.: 5/8"List Number: 520
Cutting Direction: Right HandLength of Cut: 1-1/2"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: Yes
Single End/Double End: Single EndMilling Dia.: 1"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CobaltEnd Mill Cutting Type: Center
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 In, Shank Dia 5/8 In, Length of Cut 1 1/2 In, Overall Length 3 5/8 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Aluminum And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews