Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Cobalt, 1, 2 FL, dbl Sq End, CC

OSG| Zoro #: G1173365| Mfr #: 5225100

$133.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1"
Number of Flutes: 2
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173365 Mfr #: 5225100
Shank Dia.: 1"Number of Flutes: 2
Steel (P) Compatibility: YesGrade: General Purpose
Overall Length: 5-7/8"End Mill Application: Finishing
End Mill Cutting Type: CenterCutting Direction: Right Hand
Length of Cut: 1-5/8"Non Ferrous (N) Compatibility: Yes
Single End/Double End: Double EndHelix Angle: 30 Degrees
Finish: BrightDimension Type: Fractional Inch
Stainless (M) Compatibility: YesEnd Mill Material: Cobalt
Milling Dia.: 1"List Number: 522
Super Alloy (S) Compatibility: YesEnd Mill Style: Square
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 5/8 In, Overall Length 5 7/8 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews