Osg
End Mill, Carbide, 1, 2 FL, SGL Sq End, CC
Mfr # 20226100
Zoro # G1359154
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
Explore More Products
- OSG Carbide End Mill, 402, 2.0mm D, 7mm Cut L 402-078711
- OSG Carbide End Mill, HP421, 5/32 D, 9/16 Cut L HP421-1562
- OSG Carbide End Mill, HP421, 1/16 D, 3/16 Cut L HP421-0625
- OSG End Mill, Carbide, 3/4, 2 FL, Corner Radius 20226000
- OSG Carbide End Mill, 402, 9.0mm D, 22mm Cut L 402-354311
- OSG Carbide End Mill, 402, 15/32 D, 1 Cut L 402-4688
- OSG Carbide End Mill, 7020, 1/2 D, 1 Cut L 70206616
- OSG Carbide End Mill, HP421, 3/64 D, 9/64 Cut L HP421-0469
- OSG Carbide End Mill, HP421, 7/16 D, 1 Cut L HP421-4375
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-062-093-005
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L MEF-062-200-015K
- Osg End Mills