LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

End Mill, Carbide, 1, 3 FL, SGL Sq End, CC

OSG| Zoro #: G2083392| Mfr #: 20426100

$332.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Milling Dia.: 1"
List Number: 2042
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083392 Mfr #: 20426100
Milling Dia.: 1"List Number: 2042
End Mill Cutting Type: CenterItem: Square End Mill
Stainless (M) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Overall Length: 5"Single End/Double End: Single End
End Mill Style: SquareEnd Mill Application: Finishing
Super Alloy (S) Compatibility: NoEnd Mill Material: Carbide
Length of Cut: 2"Finish: Bright
Grade: High PerformanceCast Iron (K) Compatibility: No
Hardened (H) Compatibility: NoDimension Type: Fractional Inch
Number of Flutes: 3Shank Dia.: 1"
Cutting Direction: Right HandHelix Angle: 30 Degrees
Steel (P) Compatibility: NoCountry of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 2 In, Overall Length 5 In, Rhc 30 Deg, Rhh 30 Deg, For Copper And Aluminum Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews