End Mill, Cobalt, 1, 4 FL, SGL Sq End, CC

OSG| Zoro #: G2018423| Mfr #: 5415100

$86.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Style: Square
Hardened (H) Compatibility: Yes
Milling Dia.: 1.0000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018423 Mfr #: 5415100
End Mill Style: SquareHardened (H) Compatibility: Yes
Milling Dia.: 1.0000"Steel (P) Compatibility: Yes
End Mill Material: CobaltDimension Type: Fractional Inch
Stainless (M) Compatibility: YesEnd Mill Cutting Type: Center
List Number: 541Cutting Direction: Right Hand
End Mill Application: FinishingHelix Angle: 30 Degrees
Super Alloy (S) Compatibility: YesNumber of Flutes: 4
Cast Iron (K) Compatibility: YesOverall Length: 4-1/2"
Single End/Double End: Single EndNon Ferrous (N) Compatibility: Yes
Length of Cut: 2"Shank Dia.: 1"
Grade: General PurposeFinish: Bright
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews