WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

End Mill, 1" Dia, 2" Cut, Cobalt, 4 FLT

OSG| Zoro #: G0858821| Mfr #: 5415105

$77.87 /ea

This item ships free. DetailsStandard ground shipping
Details:
Hardened (H) Compatibility: Yes
Steel (P) Compatibility: Yes
Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0858821 Mfr #: 5415105
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Dimension Type: Fractional InchStainless (M) Compatibility: Yes
List Number: 541End Mill Style: Square
Single End/Double End: Single EndFinish: Tin
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Material: CobaltSuper Alloy (S) Compatibility: Yes
Grade: General PurposeLength of Cut: 2"
Non Ferrous (N) Compatibility: YesHelix Angle: 30 Degrees
Overall Length: 4-1/2"End Mill Application: Finishing
Number of Flutes: 4Shank Dia.: 1"
Cutting Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews