End Mill, Roughing, Co, TiCN, 1 In, 5 FL, Sq

OSG| Zoro #: G1303163| Mfr #: 4560508

$194.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/2"
Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303163 Mfr #: 4560508
Overall Length: 4-1/2"Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: YesNumber of Flutes: 5
Milling Dia.: 1"End Mill Material: Cobalt
Hardened (H) Compatibility: YesFinish: Ticn
Shank Dia.: 1"Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: YesEnd Mill Style: Square
End Mill Application: RoughingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchCorner Radius: 0.000"
Helix Angle: 30 DegreesSteel (P) Compatibility: Yes
List Number: 455Length of Cut: 2"
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews