End Mill, Roughing, Co, TiAlN, 1 In, 5 FL, Sq

OSG| Zoro #: G2183833| Mfr #: 4560711

$189.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 455
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183833 Mfr #: 4560711
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 455Milling Dia.: 1"
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: YesNumber of Flutes: 5
End Mill Material: CobaltHardened (H) Compatibility: Yes
End Mill Cutting Type: CenterEnd Mill Application: Roughing
Grade: General PurposeSteel (P) Compatibility: Yes
Overall Length: 5-1/2"Finish: TiAlN
Cast Iron (K) Compatibility: YesLength of Cut: 3"
Cutting Direction: Right HandEnd Mill Style: Square
Single End/Double End: Single EndShank Dia.: 1"
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiAlN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 3 In, Overall Length 5 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews